BFT Automated Retractable Security Bollard with Lights and Buzzer, 8-5/8" Dia., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Electromechanical retractable bollard with automatic operation, finish in stainless steel grade 316. Electromechanical bollard complete with form, with shaft height 700 mm and diameter 219 mm. Impact resistance 10500 J. Cap with incorporated lights and buzzer.
PRICE
$6,419.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-1/2 in |
| Diameter | 8-5/8 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Color | Silver |
| Hardware Included | Yes |
| Includes | 33' of Wire, Foundation Box |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | R950009 00004 |
| Compatible Surface | Below Ground |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |