BFT Semi- Automatic Retractable Security Bollard with Lights, 8-5/8"Dia., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Semi-automatic retractable bollard, finish in stainless steel grade 316.No power required. Semi-automatic bollard with gas spring with shaft diameter 219 mm and height 700 mm. Impact resistance 15000 J. Stainless steel version with LED light cap. Foundation box included.
PRICE
$3,500.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-1/2 in |
| Diameter | 8-5/8 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Color | Silver |
| Hardware Included | Yes |
| Includes | Foundation Box |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P970087 00002 |
| Compatible Surface | Below Ground |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |