Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WBB2274941

MPN #: S-320CNC

Automatic CNC Swivel Band Saw - 11.75" x 12.5" Machine Cap. - DoAll S-320CNC

Product Description
The DoALL S-320CNC StructurALL® miter, CNC automatic, metal-cutting band saw is ideal for fabricating shops, maintenance facilities, tool and manufacturing plants. The S-320CNC can also be classified as a horizontal structural, scissor-style miter-cutting saw. Hydraulically controlled, this CNC machine provides automatic indexing for multiple material feeds. With the easy-to-use controller, operators need only remove the material that has been cut. Designed for vertical and angular cuts, the S-320CNC is adjustable to 60° to the right in semi-automatic mode only.

Standard Equipment:
  • Mitsubishi saw control
  • Variable frequency drive
  • Overfeed protection
  • Work height sensor
  • Discharge chute
  • Pulley-driven band brush
  • Flood coolant
  • Tool kit
  • Complimentary DoALL cutting fluids package
  • One (1) DoALL bi-metal saw blade
  • Instruction and parts manuals on CD or USB data stick
Specifications:
  • Cutting capacity for round tube: 11.75" (300mm)
  • Cutting capacity for rectangle: 11.75 x 12.5" (300x320mm)
  • Cutting capacity for round solid: 7" (180mm)
  • Index Single Stroke Min-Max: 0.12-19.7" (3-500mm)
  • Auto Index Multiple Stroke Max: 394" (9999mm)
  • Nesting Capacity Min to Max: 7.9" x 0.4" (200x10mm) up to 9 x 4.75" (230x120mm)
  • Miter cutting: 0° - 60° right
  • Miter cutting capacity for tube at 45° - Right: Round: 11.75" (300mm), Rectangle: 11.75 x 9.75" (300x250mm)
  • Miter cutting capacity for solid at 45° - Right: Round: 4-1/4" (110mm)
  • Miter cutting capacity for tube at 60° - Right: Round: 7.75" (200mm), Rectangle: 7.75 x 7.75" (200x200mm)
  • Miter cutting capacity for solid at 60° - Right: Round: 3-1/8" (80mm)
  • Min and max nesting capacity at 90°: 0.12" (3mm) to 12.5 x 6.25" (320x160mm)
  • Remnant length drop: Width: 1.2" (30mm)
  • Band saw blade dimensions: Width: 1 x 0.035" (27x0.9mm), Length: 144" (3660mm)
  • Band speed: 65-328 fpm (20-100mpm)
  • Band drive motor: 3 HP (2.4 kW)
  • Hydraulic pump: 0.07 HP (0.05 kW)
  • Coolant pump: 0.6 HP (0.44 kW)
  • Coolant capacity: 5-1/4 Gal. (20 lit)
  • Material pass line height: 31-1/2" (800mm)
  • Machine weight: 1764 lbs (800 kg)
  • Floor space requirements W x L X H: 91 x 90 x 60" (2309x2276x1503mm)
  • Machine Voltages Available: 460vac, 3-Phase, 60hz, Wye configuration required


PRICE
$46,779.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length19-1/2 in
Cutting Capacity11-3/4 x 12-1/2 (Rectangle), 11-3/4 (Round) in
Max Blade Diameter144 in
Blade/Gage Width1 x 0.035 in

Product Details

Round Cutting Capacity11-3/4"
StyleHorizontal
Rectangular Cutting Capacity11-3/4" x 12-1/2"
Motor Voltage230 V
Country of OriginImport
Production LevelLow
Phase3
Range of Speeds65 - 328
DescriptionAutomatic Swivel, Single Miter, CNC Band Saw
Manufacturers Part NumberS-320CNC
Motor Horsepower3 HP
BrandDoAll