The DoALL DS-280M StructurALL® 2-speed, dual-miter band saw is designed for cutting vertical and angular material for low volume piece production. The DS-280M dual-swivel ability allows miter-cutting from 60° right and 45° left. The DS-280M features 2-speeds, a blade-driven band brush and a 3.3 foot manual set work stop. A large variety of optional accessories are available to customize the machine for specific sawing requirements. With a band speed at 115 feet per minute (fpm) in the low range, or 230 fpm in the high range.
Dual-Miter Manual Band Saw - 8" x 11" Machine Cap - DoAll DS-280M
|
Questions & Answers (0)
Product Description
PRICE
$6,739.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Capacity | 8 x 11 in |
| Max Blade Diameter | 107 in |
| Blade/Gage Width | 1 x 0.035 in |
Product Details
| Type | Manual |
| Amperage | 4.9 A |
| Round Cutting Capacity | 5.9" |
| Style | Horizontal |
| Rectangular Cutting Capacity | 11" x 8.2" |
| Motor Voltage | 230 V |
| Voltage | 230 V |
| Production Level | Intermittent |
| Phase | 3 |
| Manufacturers Part Number | DS-280M |
| Motor Horsepower | 1-5/16 HP |
| Brand | DoAll |