Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WBB2274946

MPN #: DS-320SA

Dual Miter Semi-Automatic Horizontal Band Saw - 11.75" x 12.5" Machine Cap. - DoAll DS-320SA

Product Description
The DoALL DS-320SA StructurALL® semi-automatic, dual-miter band saw is designed for cutting vertical and angular material for low volume piece production. The DS-320SA dual-swivel ability allows miter-cutting from 60° right and 45° left. The semi-automatic DS-320SA features a variable frequency drive with programmable feed rates. A large variety of optional accessories are available to customize the machine for specific sawing requirements.

Standard Equipment:
  • Mitsubishi saw control
  • Overfeed protection
  • Blade-driven band brush
  • 3.3 ft (1000mm) Work stop directly mounted
  • Work height sensor
  • Variable frequency drive
  • Flood coolant
  • Tool kit
  • Complimentary DoALL cutting fluids package
  • One DoALL bi-metal saw blade
  • Instruction and parts manuals on CD or USB data stick
Specifications:
  • Cutting capacity for round tube: 11.75" (300mm)
  • Cutting capacity for rectangle: 11.75 x 12.5" (300x320mm)
  • Cutting capacity for solid: Round: 7" (180mm)
  • Miter cutting: 0° - 60° right and 0° - 45° left
  • Miter cutting capacity for tube at 45° - Right: Round: 11.75" (300mm), Rectangle: 11.75 x 9.75" (300x250mm)
  • Miter cutting capacity for solid at 45° - Right: Round: 4-1/4" (110mm)
  • Miter cutting capacity for tube at 60° - Right: Round: 7.75" (200mm), Rectangle: 7.75 x 7.75" (200x200mm)
  • Miter cutting capacity for solid at 60° - Right: Round: 3-1/8" (80mm)
  • Miter cutting capacity for tube at 45° - Left: Round: 11" (280mm), Rectangle: 10.4" x 7.9" (265mm x 200mm)
  • Miter cutting capacity for solid at 45° - Left: Round: 4-1/4" (110mm)
  • Min and max nesting capacity at 90°: 0.12" (3mm) to 12.5 x 6.25" (320x160mm)
  • Remnant length drop: Width: 1.2" (30mm)
  • Band saw blade dimensions: Width: 1 x 0.035" (27x0.9mm), Length: 144" (3660mm)
  • Band speed: 10-240 fpm (35-70mpm)
  • Band drive motor: 2 - 2.5 HP (1.4-1.8 kW)
  • Hydraulic pump: 0.07 HP (0.05 kW)
  • Coolant pump: 0.6 HP (0.44 kW)
  • Coolant capacity: 5-1/4 Gal. (20 lit)
  • Material pass line height: 31-1/2" (800mm)
  • Machine weight: 1533 lbs (695 kg)
  • Floor space requirements W x L X H: 90 x 46 x 56" (2280x1170x1410mm)
  • Machine Voltages Available: 230vac, 3-Phase, 60hz, Wye configuration required


PRICE
$19,119.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity11-3/4 x 12-1/2 (Rectangle), 11-3/4 (Round) in
Max Blade Diameter144 in
Blade/Gage Width1 x 0.035 in

Product Details

TypeSemi-Automatic
Amperage10.2 A
Round Cutting Capacity11-3/4"
StyleHorizontal
Rectangular Cutting Capacity11-3/4" x 12-1/2"
Motor Voltage230 V
Country of OriginImport
Voltage230 V
Production LevelIntermittent
Phase3
Range of Speeds10 - 240
DescriptionHorizontal Semi-Automatic, Dual Miter Band Saw
Manufacturers Part NumberDS-320SA
Motor Horsepower2 - 2-1/2 HP
BrandDoAll