ASI® Wall Mount Folded Paper Towel Dispenser/Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
Paper towel dispenser holds 600 C fold paper towels or 800 multi fold paper towels. This combination bathroom towel dispenser and trash receptacle is made with easy to clean 22 gauge type 304 stainless steel with 1/4" thick structural fiberboard core. Door features 3/16" dia. stainless steel piano hinge and a tumbler lock for security. Waste receptacle cabinet includes a removable 12 gallon stainless steel waste bin. Requires a 15-3/4"W x 4-1/4"D x 54-1/2"H wall opening for installation. Dimensions: 17-1/4"W x 8-1/4"D x 56"H. ADA compliant.
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 8-1/4 in |
| Height | 56 in |
Product Details
| Assembly Required | No |
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 600 C-Fold/800 Multifold |
| Size Type | 600-C-Fold/800-Multifold |
| Material | Stainless Steel |
| Description | Manual Paper Towel Dispenser/Trash Can |
| Manufacturers Part Number | 10-0469 |
| Brand | American Specialties |