Bobrick® ClassicSeries Recessed Convertible Auto Paper Towel Roll Dispenser/Receptacle
|
Questions & Answers (0)
Product Description
The ClassicSeries Recessed Convertible Automatic Towel Dispenser and Receptacle is ideal to medium to heavy traffic areas. Constructed of satin finish stainless steel, with seamless beveled flange and stainless steel skirt for surface mounting. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). Receptacle is 8" deep, with 18 gallon capacity.
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/16 in |
| Depth | 9-1/16 in |
| Height | 56 in |
Product Details
| Type | Automatic |
| Color | Stainless |
| Paper Type | Non-Perforated Roll |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 3-1/2" Stub Roll & 8" Roll |
| Size Type | 3-1/2" Stub Roll & 8" Roll |
| Material | Stainless Steel |
| Description | ClassicSeries Automatic Paper Towel Dispenser/Waste Receptacle |
| Manufacturers Part Number | B-39747 |
| Brand | Bobrick |