Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Labelmate USA

Model # :WBB1856987

MPN #: RRC-330-AU

Labelmate USA Automatic Opaque/Transparent Label Counter w/ Adj Core-Holder, 6"W & 13"Dia. Roll

Product Description
The universal reel-to-reel counter is designed for all types of gapped labels both transparent and opaque that are 3" diameter unwind cores and 1" - 4" diameter rewind cores, up to 6" wide material, and up to 13" outer diameter roll. The reel-to-reel table top off-line label counter is a quick and easy way to count the number of labels on a roll. This reel-to-reel counter allows you to count the number of labels on a roll, reverse the direction of the labels on a roll or take a large roll of labels and make several small rolls out of it. The counter modules have a 6 digit LED read-out for easy reading and allowing you to count up, count down or stop at a preset count.

With an unmatched 3-year parts and labor limited warranty, all Labelmate USA counters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.

PRICE
$4,799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width13 in
Depth12-1/2 in
Weight25 lbs
Roll Core3 Unwind, 1 - 4 Rewind in
Max Material Width6 in
Min Material Width1/2 in
Feed Rate114 in
Roll Diameter13 in

Product Details

TypeLabel Counter
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage24 V
MaterialAluminum, Plastic, Steel
DescriptionAutomatic Label Counter
Manufacturers Part NumberRRC-330-AU
Core HoldersYes
Label TypeOpaque & Transparent
BrandLabelmate USA

Warranty

Warranty3 yr