Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB3150440

MPN #: RRC-400-A

Labelmate USA Large-Form Reel-To-Reel Counter with Adjustable Core-Holder For Up To 16" Roll Dia.

Product Description
The RRC-400-A with an adjustable core-holder on one side, provides the ideal off-line solution for counting large rolls of opaque labels. With this machine you can verify the number of labels on a roll, divide large rolls into smaller rolls using the preset count/stop feature, and re-tension loose rolls.

The unit is bi-directional, and can run either left-to-right, or right-to-left. Use the preset stop feature to stop the machine automatically at a desired preset count.

Enable "SYNC" mode to automatically achieve the optimum speed and tension throughout the rewind and counting process. Leave the unit in manual mode for complete operator control.

Both motors can be set to rotate in opposite directions, as well as be forced to stall. The machine is specifically made to operate in this manner in order to afford maximum tension control.

Features:
  • Label Type: Opaque only
  • Max Roll Diameter: 16"
  • Max Media Width: 6" standard. 8" with RR-C76-220 Core-Chucks
  • Core Diameter: 3" standard. 1" – 4" adjustable with ACH-RR-400
  • Wind Direction: Left-to-Right or Right-to-Left. Clockwise or counter-clockwise both sides
  • Can stop at a preset count if desired
  • Variable speed control
  • Adjustable web-tension control
  • "SYNC" feature for optimal speed and tension
  • Material : Powder coated Steel, Anodized Aluminum
  • 3-Year Parts & Labor Limited Warranty


PRICE
$5,949.10

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width16 in
Height20 in
Weight82 lbs
Roll Core3, 1 - 4 Adjustable in
Max Material Width6 in
Roll Diameter16 in

Product Details

Assembly RequiredYes
TypeLabel Counter
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage120 - 240 V
IncludesAdjustable Core Holder
MaterialSteel, Aluminum
DescriptionLarge-Form Reel-to-Reel Counter For Opaque Label
Package Quantity1
Manufacturers Part NumberRRC-400-A
Core HoldersYes
Label TypeOpaque
BrandLabelmate USA

Warranty

Warranty3