High-density polyethylene resin bags are designed for use with all size-compatible shredders. The clear, puncture-resistant bags are perforated in a continuous roll. The box opens to become a convenient dispenser. Simply open the shredder and insert the bag into the shredder cavity to collect paper and waste from the machine. The sealed bottom keeps contents inside the bag without breaking.
Universal High-Density Shredder Bags, 34"W x 16"D x 48"H, 100 Bags/Carton, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 16 in |
| Height | 48 in |
| Weight | 8 lbs |
Product Details
| Type | Shredder Bags |
| Specialty Shredding | Paper Only |
| Capacity | 56 gal |
| Package Quantity | 100 Bags/Carton |
| Description | High-Density Shredder Bags |
| Color | Clear |
| Manufacturers Part Number | 35952 |
| Brand | Universal |