Fellowes® 12Oz Hs Shredder Oil 6/Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Powershred® High Security Performance Oil maximizes performance and extends shredder life. For High Security and High Capacity shredders. 12 oz. plastic squeeze bottle with extended nozzle ensures complete coverage.
PRICE
$60.00 Sold in packages of 6 / $10.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1-1/2 in |
| Height | 8 in |
Product Details
| Type | Shredder Oil |
| Package Quantity | 6 |
| Description | Shredder Oil 120 Oz. |
| Manufacturers Part Number | 3505701 |
| Brand | Fellowes |