DEWALT® Automotive Female Coupler, 3/8"FNPT, 3/8" Body
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Automotive Coupler (3/8" FNPT x 3/8" Body) provides increased airflow for your more demanding pneumatic tools and equipment using 3/8" automotive plugs. This coupler features a 3/8" NPT female threads that accepts male-threaded components. The reliable 6-ball design ensures secure connections that engage and disengage quickly. The larger 3/8" body delivers substantial airflow of 90 SCFM @ 90 PSI - more than double what standard 1/4" couplers offer - ensuring optimal performance for air-intensive tools. Built to withstand pressures up to 300 PSI, this coupler maintains secure connections even in high-pressure systems. The type and size are clearly engraved on the body for easy identification in your toolbox.
PRICE
$9.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 in |
Product Details
| Style | Automotive Interchange |
| Interchange | Automotive (3/8) |
| CFM | 90 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM036-0236 |
| Connection Configuration | 3/8 FNPT |
| PSI | 300 psi |
| Brand | DeWalt |