Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53791

MPN #: SKID-20

Nestable Skid Open Deck Pallet, Plastic, 4-Way Entry, 47 x 39-1/4", 3300 Lb Static Capacity, Red

Product Description
Nestable Plastic Skid 47"W x 39-1/4"L x 5-1/2"H, Red

Plastic pallets are ideal for export, pharmaceutical, medical and food applications. Made using recycled plastic for long life. Allows 4-way fork lift access with 12-9/16"W x 3-3/4"H fork openings. Features serrated deck with holes for drainage. Polyethylene plastic skid features 660 lb. dynamic and 3300 lb. static capacity. Measures 47"W x 39-1/4"L x 5-1/2"H overall (Dimension tolerance ± 1/4")

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)

PRICE
$94.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 45 units
94.95
Buy 46 units - 49 units
85.95Save $9.00 (9%)
Buy 50+ units
82.95Save $12.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width39-1/4 in
Height5-1/2 in
Weight22 lbs
Dynamic Fork Weight Capacity660 lbs
Fork Opening12-9/16 x 3-3/4 in
Static Floor Weight Capacity3300 lbs

Product Details

TypeNestable
Top DeckOpen
ColorRed
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialRecycled HDPE
ConditionNew
Package Quantity1
Manufacturers Part NumberSKID-20
BrandVestil

Compliance & Certifications

CertificationsISPM 15 Exempt