Nestable Half Size Open Deck Pallet, Plastic, 4-Way, 31-1/2"x23-1/2", 5500 Lb Dynamic Cap, Black
|
Questions & Answers (0)
Product Description
HALF SIZE NESTABLE PLASTIC PALLET 31-1/2 X 23-2/3 CAPACITY 2200 LBS
This Medium-Duty Nestable Plastic Pallet Is Ideal For Air Cargo Applications.
This nestable plastic pallet resists insects, bacteria and fungi. Plastic pallet is made of ACM recyclable black material. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 31 pallets nested are 6'H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,500 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 6 feet on the bottom support the weight. Measures 31-1/2"L x 23-2/3"W x 5-1/10"H. Conforms to ISPM 15 regulation.
Note: Because of recycled plastic material, pallet will vary in color. Ideal for one-way shipping.
This Medium-Duty Nestable Plastic Pallet Is Ideal For Air Cargo Applications.
This nestable plastic pallet resists insects, bacteria and fungi. Plastic pallet is made of ACM recyclable black material. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 31 pallets nested are 6'H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,500 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 6 feet on the bottom support the weight. Measures 31-1/2"L x 23-2/3"W x 5-1/10"H. Conforms to ISPM 15 regulation.
Note: Because of recycled plastic material, pallet will vary in color. Ideal for one-way shipping.
PRICE
$32.95
60
60
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 23-2/3 in |
| Height | 5 in |
| Weight | 9 lbs |
| Dynamic Fork Weight Capacity | 2200 lbs |
| Static Floor Weight Capacity | 5500 lbs |
Product Details
| Assembly Required | No |
| Type | Nestable |
| Top Deck | Open |
| Color | Black |
| Availability | In Stock |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | CPP200ACM |
| Brand | Cabka |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |