Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crocodile Cloth

Model # :WBB3234962

MPN #: 6935-060

Crocodile Cloth® AutoSCRUB Extra Strength Cleaning Wipes, 15" x 10", Unscented, 60 Wipes/Pack

Product Description
When automotive messes demand serious cleaning power, reach for Crocodile Cloth® AutoSCRUB. Each wipe features a heavy-duty scrubbing texture and industrial strength cleaning formula to remove substances that ordinary wipes leave behind, making cleanup fast, efficient, and mess-free.

Features:
  • Heavy-Duty Auto Cleaning: Extra-strength wipes designed to tackle oil, grease, hydraulic fluid, brake dust, road tar, paint overspray, and stubborn grime
  • Built For Tough Messy Jobs: Ideal for automotive, garage, workshop, and DIY cleanup. Quickly removes shop residue, silicone, sealants, and lubricants
  • Multi-Purpose & Safe On Hands: Cleans tools, powertools, vehicles, and hands for all your tough cleanup tasks
  • Professional-Grade Shop Wipes: Oversized 15" x 10" wipes hold up under pressure, perfect for mechanics, body shops, and DIY car enthusiasts
  • Cleans Up What Others Can't: Removes sealants, hydraulic fluid, lubricants, unsealed automotive paint, polyurethane foam, brake dust, road grime, exhaust soot, and sticky substances for a spotless workspace every time


PRICE
$19.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width15 in
Size15 x 10 in
Sheet Size10"L x 15"W

Product Details

TypeExtra Strength Cleaning Wipes
ColorWhite
StylePack
ScentUnscented
Size Type60 Wipes/Pack
Helps RemoveAerosol Paints & Overspray, Polyurethane Foam, Silicone Residue, Oil, Grease
DescriptionExtra Strength Auto Cleaning Wipes
Package Quantity60 Wipes/Pack
Manufacturers Part Number6935-060
Number of Plys1
BrandCrocodile Cloth

Compliance & Certifications

EPA RegisteredNo