Crocodile Cloth® FIERCE Disinfecting Wipes, Lemon Eucalyptus Scent, 40 Wipes/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Painters, contractors, artists and DIY-ers will love the Crocodile Cloth® Paint series. We designed this cloth specifically for painting surface prep and cleanup of painting messes.
Use for damp-dusting and removal of oils, adhesives and residues prior to painting. The low-lint cloth picks up dust and residues and leaves nothing behind. Safe on wood, metals and other surfaces.
Use for damp-dusting and removal of oils, adhesives and residues prior to painting. The low-lint cloth picks up dust and residues and leaves nothing behind. Safe on wood, metals and other surfaces.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 15 in |
| Size | 10 x 15 in |
| Sheet Size | 10"L x 15"W |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Quaternary Ammonium |
| Color | White |
| Style | Pack |
| Scent | Lemon Eucalyptus |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 40 Wipes/Pack |
| Material | Non-Woven |
| Helps Remove | Bacteria, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 40 Wipes/Pack |
| Manufacturers Part Number | 9190-040 |
| Number of Plys | 1 |
| Brand | Crocodile Cloth |
Compliance & Certifications
| EPA Registration Number | 6836-336-102056 |
| EPA Registered | Yes |