Clorox® Disinfecting Wipes, 1-Ply, 7x8, Fresh Scent/Citrus Blend, 75/Canister, 3/PK, 4 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
Clean feels good when you clean with Clorox® disinfecting cleaning wipes, now with sparkling scents for daily use in your facility. These wipes deliver an effective clean and sparkling scent with every wipe. Safe to use on over 100 surfaces, including finished wood, sealed granite, glass and stainless steel, Clorox® Disinfecting Wipes are ideal for high touch areas. Enjoy a delightful scent while these bleach free wipes fight odor causing bacteria for up to 48 hours on hard, nonporous nonfood contact surfaces, when used as directed. Clorox wipes clean 3x better than a wet paper towel, allowing you to clean more with just one wipe. Clorox® Disinfecting Wipes kill 99.9% of germs, including Pseudomonas aeruginosa, Salmonella enterica and Staphylococcus aureus, when used as directed on hard, nonporous surfaces. The easy dispensing canister helps you get the perfect clean one wipe at a time. Use in offices, day care centers, schools, healthcare environments and other commercial facilities.
PRICE
$92.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Size | 8"L x 7"W in |
| Sheet Size | 8"L x 7"W |
Product Details
| Type | Disinfecting Wipes |
| Pre-Consumer Recycled Content Percent | 0% |
| Disinfectant | Hydrogen Peroxide |
| Style | Canister |
| Scent | Fresh Scent/Citrus Blend |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 75 Wipes/ Canister |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 12 Canisters |
| Chemical Compound | Hexoxyethanol, Alkyl C12-18 Dimethylbenzyl Ammonium Chloride |
| Manufacturers Part Number | 30208 |
| Number of Plys | 1 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-31 |
| EPA Registered | Yes |