Tank pan P1100 size with handles for use with different solution without having to drain the unit for cleaning with a second media.
Auxiliary Pan - For Crest Ultrasonic P1100 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSAP1100 |
| Description | Auxilliary Pan |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
Chem-Crest 211 is a multipurpose, heavy-duty, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, and particulate. This detergent finds many uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 211 is freely water soluble and inhibited to help prevent flash rusting. Substrate Compatibility: Chem-Crest 211 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as ...
MANUFACTURER PART # 107 6479 Xtra TT Heavy-Duty Ultrasonic Cleaner Robust benchtop Elmasonic xtra TT industrial ultrasonic cleaners are designed for operations that run continuously for up to 8 hours/day. Durable cleaners for production environment Sweep mode for uniform cleaning Dynamic mode for extra cleaning power Timer, ball valve drain, and heater 30°C - 80°C The unique dynamic mode boosts the cleaning power to remove tenacious contaminants and polishing pastes. Durable construction makes 37 kHz Elmasonic xtra TT models well-suited to production cleaning cycles. Automatic ...
Chem-Crest 235 is a multipurpose, mild, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, particulate matter, and carbon residues. This detergent was specially developed for the cleaning of off-engine, firearms, and bicycle parts, though it finds many other uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 235 is freely water soluble. Substrate Compatibility: Chem-Crest 235 is safe on various metals, including aluminum, brass, bronze, copper, and ...
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Chem-Crest 165 is a phosphate-free deoxidizer and liquid cleaner designed to remove light oils, discoloration, tarnishes, scales and oxides. Solutions are near neutral pH. This detergent also finds uses in the cleaning of soft metals after manufacture, and as part of routine cleaning operations. Substrate Compatibility: Chem-Crest 165 is compatible with brass, bronze, copper, stainless steel, zinc and aluminum. It is safe on glass, ceramics and plastics. Ferrous surfaces must be protected immediately after treatment with Chem-Crest 165 with an appropriate rust inhibitor. Operating ...