Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shiraclean

Model # :WBB2777329

MPN #: TVT-033G

Shiraclean Industrial Ultrasonic Cleaner with Solution Filtration, Heated, Portable, 33 Gallons

Product Description
MANUFACTURER PART # TVT-033G
SHIRACLEAN Industrial Ultrasonic Cleaners with Filtration

SHIRACLEAN high capacity industrial ultrasonic cleaners are designed to clean a wide range of parts in industrial shops and laboratories. Application areas include removal of chips and coolant from machined parts, solder flux removal, injection mold cleaning, and 3-D mold support removal.
  • Powerful high capacity ultrasonic tank
  • Dual cartridge filtration with particle filter and carbon oil filter
  • Skimming weir and spray bar
  • 40 kHz frequency with Sweep
  • Casters for portability

    From aerospace to auto restoration, SHIRACLEAN units save time, labor and chemical disposal costs – all while cleaning a wide variety of parts quickly and effectively.

    SHIRACLEAN models include a basket, hinged lid, and solution filtration system with a particle filter and carbon oil filter. Solution filtration extends the lifetime of the cleaning solution reducing waste disposal cost. The weir and spray bar remove oil and particles floating on the liquid surface and prevent redeposition on the cleaned parts.

    All SHIRACLEAN models are mounted on casters for portability.
  • Fully insulated stainless steel tank
  • Exterior Hammertone powder coat finish
  • Digital temperature control
  • Low liquid level sensor
  • Illuminated control panel
  • Digital timer-controlled ultrasound
  • Stainless steel basket and hinged cover
  • Stainless steel work area and plumbing
  • Two-year parts warranty

    Ordering Information: Basket, hinged lid, and one set of disposable filters are included.
    Optional UL certification is ordered separately.
    Basket, hinged lid, and one set of disposable filters.

  • PRICE
    $18,699.00

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tank Size24 x 18 x 14 in

    Product Details

    DisplayDigital
    Voltage115 V
    IncludesBasket, hinged lid, and one set of disposable filters
    Phase1
    FeaturesSweep mode. Weir & spray bar. Dual cartridge filtration.
    Timer0-99 Minutes
    Ultrasonic Power6600W
    Volume (Gal/L)33 / 124.9
    BrandShiraclean
    Frequency40 k Hz
    Heat Power2000W

    Warranty

    Warranty2 yr