Tank pan P230 size with handles for use with different solution without having to drain the unit for cleaning with a second media.
Auxiliary Pan - For Crest Ultrasonic P230 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSAP230 |
| Description | Auxilliary Pan |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
MANUFACTURER PART # 107 6479 Xtra TT Heavy-Duty Ultrasonic Cleaner Robust benchtop Elmasonic xtra TT industrial ultrasonic cleaners are designed for operations that run continuously for up to 8 hours/day. Durable cleaners for production environment Sweep mode for uniform cleaning Dynamic mode for extra cleaning power Timer, ball valve drain, and heater 30°C - 80°C The unique dynamic mode boosts the cleaning power to remove tenacious contaminants and polishing pastes. Durable construction makes 37 kHz Elmasonic xtra TT models well-suited to production cleaning cycles. Automatic ...
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Elma KS Ultrasonic Cleaning Solution What it is: Rust inhibitor. Add to cleaning solution or rinse tank. Covers metals with a protective coating on a molecular level which inhibits corrosion. Does not impede subsequent surface treatments. What it cleans/removes: rust inhibitor, protects steel and iron from corrosion
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 2.5 Gal, 132 kHz, 230V
THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P1200HTPC-132 with Power Control @ 230v is a 2.5 gallon ultrasonic heated cleaner-rinse comes equipped with an Ultrasonic Power Control and with an Ultrasonic Digital display of 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 600 watts of heat. With an ultrasonic power top output of 160 watts on average and a frequency of 132 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P1200HTPC-132 ultrasonic cleaning-rinse unit ...
Chem Crest 14 General Purpose Wash Solution - 55 Gallon Drum - Crest Ultrasonic 700014D Chem-Crest 14 is a multipurpose heavy duty phosphate-free liquid cleaner. It is useful in many applications demanding removal of various contaminants such as those found in bio-medical and laboratory instruments and glassware. Chem-Crest 14 is a detergent concentrate and is freely water soluble. Typical Contaminants Removed: Chem-Crest 14 is effective on oils, greases, blood, tissues, ointments, lubricants, buffing and lapping compounds, fingerprints and airborne contaminants. Crest also offers an ...