Tank pan P360 size with handles for use with different solution without having to drain the unit for cleaning with a second media.
Auxiliary Pan - For Crest Ultrasonic P360 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSAP360 |
| Description | Auxilliary Pan |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
MANUFACTURER PART # 107 6479 Xtra TT Heavy-Duty Ultrasonic Cleaner Robust benchtop Elmasonic xtra TT industrial ultrasonic cleaners are designed for operations that run continuously for up to 8 hours/day. Durable cleaners for production environment Sweep mode for uniform cleaning Dynamic mode for extra cleaning power Timer, ball valve drain, and heater 30°C - 80°C The unique dynamic mode boosts the cleaning power to remove tenacious contaminants and polishing pastes. Durable construction makes 37 kHz Elmasonic xtra TT models well-suited to production cleaning cycles. Automatic ...
Elma KS Ultrasonic Cleaning Solution What it is: Rust inhibitor. Add to cleaning solution or rinse tank. Covers metals with a protective coating on a molecular level which inhibits corrosion. Does not impede subsequent surface treatments. What it cleans/removes: rust inhibitor, protects steel and iron from corrosion
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 2.5 Gal, 132 kHz, 230V
THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P1200HTPC-132 with Power Control @ 230v is a 2.5 gallon ultrasonic heated cleaner-rinse comes equipped with an Ultrasonic Power Control and with an Ultrasonic Digital display of 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 600 watts of heat. With an ultrasonic power top output of 160 watts on average and a frequency of 132 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P1200HTPC-132 ultrasonic cleaning-rinse unit ...
Chem Crest 14 General Purpose Wash Solution - 55 Gallon Drum - Crest Ultrasonic 700014D Chem-Crest 14 is a multipurpose heavy duty phosphate-free liquid cleaner. It is useful in many applications demanding removal of various contaminants such as those found in bio-medical and laboratory instruments and glassware. Chem-Crest 14 is a detergent concentrate and is freely water soluble. Typical Contaminants Removed: Chem-Crest 14 is effective on oils, greases, blood, tissues, ointments, lubricants, buffing and lapping compounds, fingerprints and airborne contaminants. Crest also offers an ...