Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055757

MPN #: BA9-1017589

Baileigh Industrial Heavy Duty Downdraft Table, 2 HP, 3 Phase, 220V, DDTM-4840-HD

Product Description
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-4840-HD is the perfect table for small shop tht has a need for a production table. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. TheDDTM-4840-HD has a list of features that make it one of the best tables on the market.
  • 48" x 40" Working area
  • Standard equipment included: HEPA filter, fire resistant cartridge filter, spark arresting metallic pre-filter, magnehelic gauge, hinged side walls w/ back wall, work light, auxiliary 110V and air tool outlets, 12" overhang, casters and leveling feet. These are all options other companies charge for, but come standard with Baileig
  • CSAus listed
  • 100% Tool free cleaning and filter maintenance/changes
  • Air pulse cleaning – When flow is restricted, simply shut the machine off, and press the air pulse button (requires 60-90psi air connection). An internal air tank automatically backflushes the cartridge filter, knocking off accumulated dust and debris (he debris falls into a removable pan for easy cleanout). The table can now be turned on and work resumed
  • Safety – Under OSHA decibel limit (hearing protection not required). HEPA filter is now required by OSHA for equipment that vents back into occupied space (HEPA is standard on these models)
  • Fully Assembled – Simply uncrate, wire, and begin use
-Table Load Capacity–Maximum1543lbs (700kgs) Evenly distributed over 80% - 100% oftable surface.Concentrated ContactSurface Contact Weight10% 192lbs (87kgs)20% 384lbs (174kgs)30% 575lbs (261kgs)40% 767lbs (348kgs)50% 959lbs (435kgs)60% 1151lbs (522kgs)70% 1343lbs (609kgs)80% 1543lbs (700kgs)For More infromation on the DDTM-4840-HD contact a Baileigh representative today at 920-684-4990

PRICE
$11,659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58.8 in
Height60 in
Weight Capacity1543 lbs
Table Size (L x W)48 x 40 in
Filter Size (W x L x D)Aluminum 11.3 x 23.8 x 0.86, Cartridge 11.25 x 13L, HEPA 18 x 20 x 5.9 in

Product Details

CFM1350 CFM CFM
Hertz60 Hz
Filter MaterialCartridge and Hepa
Motor Voltage230 V
Country of OriginImport
Voltage220 V
Phase3
DescriptionMetal Downdraft Table
FeaturesThree Stage (Aluminum, Teflon Cartridge x 2, HEPA)
Manufacturers Part NumberBA9-1017589
Motor Horsepower2 HP
BrandBaileigh Industrial