Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3194652

MPN #: AVGWORD58100

Avagard® 5/8" x 100' Heavy-Duty Rubber Water Hose

Product Description
Introducing the Avagard® 5/8" Garden Hose, the ultimate watering solution with an industry-leading 5-year warranty. Designed for homeowners and farmers alike, it supplies hot and cold water to your lawn, garden, or farm. This lightweight and flexible hose outshines traditional rubber hoses, handling temperatures up to 212°F and standing strong against extreme weather. With durable 5/8" GHT Brass fittings, hose kinking is history. Four bend restrictors prevent wear and tear, ensuring a long-lasting hose that puts you in control. Avagard® - exceeding your needs and expectations with every drop.

Features:
  • 100% rubber construction
  • 3/4 Male + Female GHT Set
  • High strength polyester woven braided reinforcement
  • 500 PSI working pressure
  • Flexibility from - 40°F to +180°F
  • Kink Resistant
  • Ozone Resistant
  • Abrasion Resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$60.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Hose Diameter5/8 in
Hose Length100 ft

Product Details

StyleHeavy Duty
TypeWater Hose
MaterialHeavy-Duty Rubber
DescriptionHeavy-Duty Rubber Water Hose
Manufacturers Part NumberAVGWORD58100
BrandAvagard