Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babmar

Model # :WBB3201646

MPN #: MB2040140-2

Babmar Avant Dining Set For 4 with Teak Side Panels, Teak Table Top, Sunproof Black Cushions

Product Description
Our Avant collection is our newest design utilizing only heavy gauge aluminum frames. Extremely sturdy with timeless lines which will never go out of style and yet provides extreme comfort.

Features:
  • Rests on rectangular legs
  • Quick dry foam cushions
  • Resists fading Cushions
  • Rust-resistant
  • Environmentally friendly
  • 100% teak wood table top
  • Colorfast cushion covers to prevent fading
  • Resistant to salt and chlorinated water
  • Teak side panels on the armrests allow for maximum comfort and airflow


PRICE
$5,699.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Height25-9/16 in
Table Width39-3/8 in
Table Height29-1/2 in
Table Length39-3/8 in

Product Details

TypeDining Set
Number of Pieces5
Frame Color FamilyCharcoal Gray
ColorGray/Black
Cushion IncludedYes
Number of Seats4
MaterialAluminum
Table Top MaterialTeakwood
Frame MaterialAluminum
Manufacturers Part NumberMB2040140-2
CollectionAvant
ShapeSquare
BrandBabmar