Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babmar

Model # :WBB3201639

MPN #: MB2031760

Babmar Zurich 4 Piece Sofa Set, Gray Mesh, Painted Teak Table Top, Charcoal Gray Frame

Product Description
Our Zurich collection is our newest design utilizing only heavy gauge aluminum frames accompanied with high quality mesh for comfort and longevity. Extremely sturdy with timeless lines which will never go out of style and yet provides extreme comfort.

Features:
  • Charcoal gray frame
  • High quality gray textilene mesh
  • All-aluminum painted teak coffee table
  • Rests on rectangular legs
  • Resists fading
  • Low-rise backrest
  • Quick dry foam inside the mesh
  • Rust-resistant base
  • Environmentally friendly
  • 100% natural teak wood on the armrest allow for maximum comfort


PRICE
$7,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Width28 in
Table Height15 in
Table Length43 in

Product Details

TypeSofa Conversation Set
Number of Pieces4
Frame Color FamilyCharcoal Gray
ColorGray
Table Top Color FamilyTan
Cushion IncludedNo
Number of Seats5
Seat Color FamilyGray
MaterialAluminum/Teakwood
Table Top MaterialTeakwood
Frame MaterialAluminum
Manufacturers Part NumberMB2031760
Seat MaterialFoam
CollectionZurich
ShapeRectangular
BrandBabmar