Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dukap

Model # :WBB2569800

MPN #: O-DK-P013-B

DUKAP® Monterosso 2 Piece Outdoor Sofa Seating Set

Product Description
Simple and stylish, the Monterosso is a beautiful collection designed to maximize your patio enjoyment by offering a variety of options and layouts for any outdoor venue. The loveseat and table are made of FSC certified long-lasting acacia wood and waterproof rattan making them the perfect addition to your backyard. Fully weather-resistant, easy to move around, and a solid structure that allows you to make the most out of every important occasion.

Features:
  • Sustainable FSC certified acacia wood and PE rattan. Your purchase helps support forests and ecosystems worldwide
  • Weather and water resistant
  • Sturdy and solid ergonomic structure with adjustable feet offers superior comfort
  • Assembly required, all tools included
  • No item has the same grain color, finish, or wood knots due to natural factors
  • Set includes one loveseat and one table
  • Pillows not included
  • Light Maintenance
  • Seat Height: 14-1/2" inches
  • Seat Depth: 23-1/4" inches
  • FSC certified acacia wood and PE rattan
  • Loveseat capacity 550 lbs
  • Table capacity 165 lbs
  • 1 Year Warranty


PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Width23-1/4 in
Seat Depth48 in
Seat Height14-1/2 in
Table Width21-5/8 in
Table Height15-3/4 in
Table Length41-5/16 in

Product Details

TypeLoveseat Conversation Set
Number of Pieces2
Frame Color FamilyGray
ColorGray
Table Top Color FamilyGray
Cushion IncludedNo
Number of Seats2
Seat Color FamilyGray
MaterialWood/Polyester
Table Top MaterialWood
Frame MaterialWood
Manufacturers Part NumberO-DK-P013-B
Seat MaterialRattan
CollectionMonterosso
ShapeRectangular
BrandDukap

Warranty

Warranty1 Year