Customize your CDs for easy identification and organization. Add eye-catching graphics and color to label covering the entire CD for a professional look. Labels will not lift, peel or wrinkle in CD players and drives; void if label is exposed to extreme temperatures or humidity. Labels feature a unique design which centers labels using a standard jewel case; labels can also be applied with Avery® Label Applicator (sold separately). Labels feature print-to-the-edge capability to add color to the edge of the label. Easy to customize with free designs, QR codes and templates using Avery® Design & Print. 8.5" x 11" sheets.
Avery 8944 Inkjet Full-Face CD Labels, Glossy White, 20/Pack
|
Questions & Answers (0)
Product Description
PRICE
$42.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Finish | Glossy |
| Shape | Round |
| Package Quantity | 20/Pk |
| Description | Inkjet Full-Face CD Labels |
| Color | White |
| Brand | Avery |