MooreCo Avid Single Pedestal Desk, 3 Drawers, 60"W x 30"D, Gray Elm Top w/ Platinum Frame
Write a Review
|
Questions & Answers (0)
Product Description
The Avid Modular Teacher Desk System offers a flexible, customizable solution designed to create an efficient and professional workspace for today's educators. With a modular design that adapts easily to individual preferences and classroom layouts, this desk system makes it simple to build an ideal teacher workstation for instruction, planning, and organization. The system is available with 60x30 1-1/8" thick high-pressure laminate (HPL) work surfaces offered in standard or custom laminate finishes.
A sleek platinum base provides a modern, cohesive look that complements a wide range of classroom and administrative environments. Integrated pedestal filing cabinets offer ample storage for files, supplies, and personal items. The pedestal measures 28-3/4"H x 14-7/8"W x 21-1/5"D and includes three drawers-two shallow drawers and one deeper file drawer-for organized storage. Each pedestal rests on four smooth-rolling 2" casters for easy mobility and repositioning. The Avid Modular Teacher Desk System is SCS Indoor Advantage Gold Certified and designed for long-term, everyday use in educational environments.
A sleek platinum base provides a modern, cohesive look that complements a wide range of classroom and administrative environments. Integrated pedestal filing cabinets offer ample storage for files, supplies, and personal items. The pedestal measures 28-3/4"H x 14-7/8"W x 21-1/5"D and includes three drawers-two shallow drawers and one deeper file drawer-for organized storage. Each pedestal rests on four smooth-rolling 2" casters for easy mobility and repositioning. The Avid Modular Teacher Desk System is SCS Indoor Advantage Gold Certified and designed for long-term, everyday use in educational environments.
PRICE
$1,475.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Platinum |
| Top Color Family | Gray Elm |
| Pedestal Type | Box |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 91774-8201-8201 |
| Collection | Avid |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Indoor Advantage Gold Certified |