High-pressure laminate top is moisture-, scratch- and stain-resistant. Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions. High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters. HON® "One Key" core removable locks. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy.
HON® Left Pedestal Desk - 66"W x 30"D x 29-1/2"H - Mahogany/Charcoal - 38000 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,059.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Black |
| Top Color Family | Mahogany |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Pedestal Orientation | Left |
| Description | Single Pedestal Desk |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | HON38292LNS |
| Collection | 38000 Series |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |