The Afford-a-wall (Folding) Partition hasacoustical tri-fold panels that are connected with a patented 360 degree hinge, allowing for ease of use and storage. Each fiberglass acoustical panel is wrapped with flame retardant fabric (passing the E-84 Tunnel Test) and secured by an high-quality, lightweight aluminum frame for structural durability. Each panel accepts Touch Fasteners and pushpins
Portable Acoustical Partition Panel, AWRD 80"x8'4" Fabric, With Casters, Ocean
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 100 in |
| Depth | 1 in |
| Height | 80 in |
Product Details
| Number of Panels | 3 |
| Type | Mobile |
| Frame Color Family | Black |
| Color | Ocean |
| Style | Acoustical |
| Material | Fabric |
| Description | Partition 80"x8'4" F Ocean |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1821155 |
| Partition Type | Folding Panel |
| Brand | Versare |
Warranty
| Warranty | 3 yr |