Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192249

MPN #: SD08-XPF

Canarm® SD XPF 8" Explosion Proof Standard Fan, 320 CFM, 1 Speed, 1 Phase

Product Description
Canarm®/LFI's standard fans follow a tradition of quality in design, materials and construction. All our standard fans are developed to be efficient and economically priced. All variable speed standard fans use an energy efficient variable speed, dual voltage motor and blade combination.

Features:
  • Totally enclosed, ball bearing motor with thermal overload protection
  • The fan blades are well-balanced, heavy gauge aluminum
  • The rugged steel welded box housing has a durable powder coated finish
  • Aluminum louver shutters are supported by long life nylon bushings
  • Heavy wire chrome plated OSHA guards on intake side of fan
  • All fans are shipped completely assembled


PRICE
$1,109.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width17-1/2 in
Height13-1/4 in
Weight38 lbs
Rough Opening10-3/4 in
Fan Diameter8 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeWall Exhaust
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialSteel/Aluminum
Phase1
Manufacturers Part NumberSD08-XPF
BrandCanarm
RPM1725 rpm
CFM320 CFM
Horsepower1/3 HP
ColorGray
Amperage6.6/3.3 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115/230 V
Housing MaterialSteel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA