Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192193

MPN #: GSF2-30B

Canarm® 30" Galvanized Shutter Fan with Pull Chain, Cord & Plug, 5088 CFM, 2 Speed, 1 Phase

Product Description
Canarm's GSF series wall exhaust fans are ideal for light commercial applications. They feature smooth, reliable, maintenance free operation. Available in 10" to 30" sizes - 3 speed pull chain on all sizes except the 30" which is 2 speed. The fans have a galvanized frame with aluminum shutters.

Features:
  • Totally enclosed, class B insulation, thermally protected 120V motors 3 speed pull chain
  • Galvanized frame with aluminum shutters
  • Includes 25" pull chain and 6' long cord and plug
  • Complete with adjustable thermostat and bypass, temperature range 32° F - 130° F (0° C to 54° C)
  • cULus Listed


PRICE
$759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-3/4 in
Width16-1/4 in
Weight58 lbs
Cord Length6 ft
Rough Opening31-1/4 x 31-1/4 in
Fan Diameter30 in

Product Details

Assembly RequiredNo
Number of Speeds2
Fan TypeExhaust Shutter
Max Temperature130 °F
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialAluminum
Phase1
Manufacturers Part NumberGSF2-30B
BrandCanarm
RPM825 rpm
CFM5088 CFM
Horsepower1/3 HP
ColorSilver
Amperage3.1 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Power Cord Type6' Long Cord and Plug
Housing MaterialSteel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus