Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Barska

Model # :WBB2336743

MPN #: AX12658

Barska AX12658 48 Keys Keypad Wall Key Safe 12"W x 4"D x 14-1/4"H, White, Steel

Product Description
Keep keys organized and secured with the 48 Key Digital Wall Key Safe by Barska. This safe features 48 numbered hooks and colored key tags that can be labeled to make key identification quick and easy. The digital keypad of this Key Safe retains 1 PIN code (3-8 digits) and can also be accessed with the included barrel keys. Users who do not have access to the key safe can return keys using the key return drop slot located on the side of the safe. The Digital Wall Key Safe features solid steel construction and two solid-steel locking dead bolts for added security. The safe has four pre-drilled mounting holes and includes hardware for installation.

Features:

  • 48 Numbered Key Hooks
  • Retains 1 PIN Code
  • Key Return Drop Slot
  • Dual Locking Deadbolts
  • 48 Colored Key Tags T
  • traditional Key Lock with 2 Keys Includes
  • Mounting Hardware
  • Low Battery Alert
  • Operates on 4AA (Included)
  • Outer Size (LxWxH): 12in x 4in x 14.5in
PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth4 in
Height14-1/4 in
Weight17.4 lbs

Product Details

Battery TypeAA
Assembly RequiredNo
Lock TypeElectronic Keypad
TypeKey Safe
Secondary AccessKey Lock
ColorWhite
Door TypeManual
Key Capacity48
Number of Batteries4
IncludesMounting Bolts, Keys, Battery
MaterialSteel
Number of Compartments1
Package Quantity1
Manufacturers Part NumberAX12658
Batteries4AA
Key Code Memory1
BrandBarska

Warranty

Warranty1 yr