Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412706

MPN #: CB13534

Barska® 100 Keys Adjustable In Wall Key with Flange, 16-4/5"W 3-1/4"D x 23-1/4"H - Grey

Product Description
The 100 Keys Adjustable in Wall Key Lock Box, Flange Grey by Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet, are five rows of color-coded and numbered hooks, each of which are easy to access and to keep track of, thanks to the included key index. The two-sided index chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The 100 Keys Adjustable in Wall Key Lock Box, Flange Grey by Barska has pre-drilled anchor holes and including mounting hardware for quick installation. The safe's exterior is constructed of 0.8mm solid steel and finished with a flange grey coating. This lock box is ideal for home, office, apartment complex, rental management companies, car lots, body shops, and many more. All Barska cabinets are backed by a One-year limited warranty.

Features
  • All Steel
  • Construction
  • 100 Numbered Colored Key Hooks
  • 100 Colored Key Tags
  • Adjustable Labeled Key Racks
  • Key Index Sheet w/drop-in plastic sleeve
  • Four anchor holes provided to secure your safe to the wall
  • Single key operated lock
  • Solid steel-0.8mm body
  • Durable and attractive flange grey finish
  • Product Dimensions: 3.25"W x 16-4/5"D x 23.25"
  • Includes 2 Keys, and Mounting Hardware


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-4/5 in
Depth3-1/4 in
Height23-1/4 in
Inside Width16-1/2 in
Inside Depth3 in
Inside Height23 in
Weight11.5 lbs

Product Details

Assembly RequiredNo
Lock TypeKey
ColorGray
Door TypeManual
Key Capacity100
Number of Doors1
MaterialSteel
DescriptionBarska 100 Keys Adjustable In Wall Key with Flange - Grey
Package Quantity1
Manufacturers Part NumberCB13534
Keyed Lock TypeKeyed Lock
BrandBarska

Warranty

Warranty1 yr