Global Industrial
Model # :WB493372
Global Industrial™ Emergency Key Box, 6-1/4"W x 2"D x 6-7/8"H, Keyed Differently, Red
|
Questions & Answers (0)
Product Description
Global Emergency Key Box, 6-1/4"W x 2"D x 6-7/8"H, Keyed Differently, Red
Keep emergency keys safe and accessible. This bright red box can be spotted easily in an emergency situation. The keys can be obtained by breaking the glass with the attached hammer. Constructed of heavy gauge steel, this locking box can be accessed with a key (Keyed Differently) by personnel for non-emergencies. Ideal for securing keys for locked access doors, storerooms with emergency equipment or anywhere that emergency key access is needed, the Emergency Drop-In Key Box comes with pre-drilled holes for easy wall mounting; Steel construction coated with a red chip-resistant finish.
Keep emergency keys safe and accessible. This bright red box can be spotted easily in an emergency situation. The keys can be obtained by breaking the glass with the attached hammer. Constructed of heavy gauge steel, this locking box can be accessed with a key (Keyed Differently) by personnel for non-emergencies. Ideal for securing keys for locked access doors, storerooms with emergency equipment or anywhere that emergency key access is needed, the Emergency Drop-In Key Box comes with pre-drilled holes for easy wall mounting; Steel construction coated with a red chip-resistant finish.
PRICE
$48.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 2 in |
| Height | 6-7/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Differently |
| Type | Keyed Differently |
| Color | Red |
| Key Capacity | 1 |
| Material | Steel/Tempered Glass |
| Manufacturers Part Number | 493372 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |