Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336744

MPN #: AX13262

Barska AX13262 100 Keys Keypad Wall Key Safe 15-3/4"W x 21-3/4"D x 4-3/4"H, White, Steel

Product Description
Keep keys organized and secured with the 100 Key Digital Wall Key Safe by Barska. This safe features 100 numbered hooks and colored key tags that can be labeled to make key identification quick and easy. The digital keypad of this Key Safe retains 1 PIN code (3-8 digits) and can also be accessed with the included barrel keys. Users who do not have access to the key safe can return keys using the key return drop slot located on the side of the safe. The Digital Wall Key Safe features solid steel construction and two solid-steel locking dead bolts for added security. The safe has four pre-drilled mounting holes and includes hardware for installation.

Features:

  • 100 Numbered Key Hooks
  • Retains 1 PIN Code
  • Key Return Drop Slot
  • Dual Locking Deadbolts
  • 100 Colored Key Tags
  • Traditional Key Lock with 2 Keys Includes
  • Mounting Hardware
  • Low Battery Alert
  • Operates on 4AA (Included)
  • Outer Size (WxDxH): 15.6in x 4.75in x 21.6in
PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth21-3/4 in
Height4-3/4 in
Weight36.9 lbs

Product Details

Battery TypeAA
Assembly RequiredNo
Lock TypeElectronic Keypad
TypeKey Safe
Secondary AccessKey Lock
ColorWhite
Door TypeManual
Key Capacity100
Number of Batteries4
IncludesMounting Bolts, Keys, Battery
MaterialSteel
Number of Compartments2
Package Quantity1
Manufacturers Part NumberAX13262
Batteries4AA
Key Code Memory1
BrandBarska

Warranty

Warranty1 yr