Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336785

MPN #: CB12956

Barska CB12956 100 Keys adjustable Lock Box 6"W x 24-1/2"D x 17-1/2"H, Grey, Aluminum

Product Description
The 100 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are five rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has our pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 100 Numbered Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 100 Colored Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (LxWxH): 14.75 inch x 3 inch x 21.75 inch
PRICE
$205.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth24-1/2 in
Height17-1/2 in
Weight15.5 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity100
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12956
BrandBarska

Warranty

Warranty1 yr