Winco AXAP-34 Super Aluminum Sauce Pot
Write a Review
|
Questions & Answers (0)
Product Description
34 Qt. Aluminum Sauce Pot (4.0mm / 3003).
PRICE
$87.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10 in |
| Height | 9-7/8 in |
| Diameter | 16-1/4 in |
Product Details
| Capacity | 34 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 34 Qt Sauce Pot, 16 Inches x 10 Inches (Dia x Depth) |
| Manufacturers Part Number | AXAP-34 |
| Brand | Winco |