Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Axis

Model # :WBB217798

MPN #: AX-M60

Axis 60 Quart Mixer

Product Description
This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified.

Features:
  • Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook
  • 3.0 HP Motor.
  • Reliable and dependable gear drive design.
  • Digital Timer.
  • Heat-treated alloy steel and hardness steel worm wheel.
  • 3 Speeds.
  • Heat-treated hardened steel alloy gears and shaft.
  • Stainless steel bowl guard.
  • Side mounted controls.
  • 6 foot cord and plug.
  • Highest quality alloy aluminum for maximum standards of hygiene.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$17,555.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-13/16 in
Width26-1/2 in
Height55-13/16 in

Product Details

Horsepower3 HP
ColorSilver
Amperage18 A
Hertz60 Hz
Capacity60 qt
Voltage220 V
MaterialCast Iron
Phase1
Watts3960 W
Manufacturers Part NumberAX-M60
BrandAxis