Alfa 30BA - Adaptable Beater Paddle For 60, 80 & 140 Quart Classic Hobart Mixers, 30 Qt. Mixer
Write a Review
|
Questions & Answers (0)
Product Description
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This adaptable beater paddle, when used with the appropriate bowl, allows owners of larger hobart mixers to make smaller batches. This beater paddle works with a 30 quart bowl that fits 60, 80 and 140-quart mixers. This high-quality beater has been manufactured to the highest standards of production and is nsf-approved. (Not for hobart legacy models, these attachments twist into place.)
PRICE
$209.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Capacity | 30 (Adaptable) qt |
| Material | Aluminum |
| Description | Adaptable Beater Paddle For 60, 80 & 140 Quart Classic Hobart Mixers |
| Manufacturers Part Number | 30BA |
| For Use With | 60, 80 & 140 Quart Classic Hobart Mixers |
| Compatible Part/Model Number | Hobart 275809 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |