Axis AX-M7, 7 Quart Mixer, 5 Speed
Write a Review
|
Questions & Answers (0)
Product Description
Axis Commercial Planetary 7 qt Mixer. Featuring a 1/2 HP motor and dependable gear drive design. With 5 fixed speeds a 30 minute digital timer you will have consistent results without ever over mixing, no matter who is running the unit. The standard accessories include a 7 qt stainless steel mixing bowl, an aluminum flat beater, a stainless steel wire whip, and an aluminum dough hook. AXIS has provided one of the most durable five-speed geared transmissions by constructing it from heat-treated, hardened alloy steel gears and shaft, allowing for constant use without wearing down.
PRICE
$1,907.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 12 in |
| Height | 21 in |
Product Details
| Horsepower | .75 HP |
| Color | Silver |
| Amperage | 6 A |
| Capacity | 7 qt |
| Voltage | 110 V |
| Material | Aluminum |
| Phase | 1 |
| Description | 7 Quart Mixer |
| Watts | 650 W |
| Manufacturers Part Number | AX-M7 |
| Brand | Axis |
Warranty
| Warranty | 1 Year Labor, 2 Years Parts |
Compliance & Certifications
| Certifications | ETL |