Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321947

MPN #: 252381

Global Approved 252381, Two-Tier Brochure Holder, 9-1/4"W x 5"D x 11-1/4"H

Product Description
Two-Tier Two-Pocket Letter Sized Brochure Holder

Features:
  • Sold in Multiples of: 1
  • Material: Plastic
  • Color: Clear
  • Number of Tiers: 2
  • Measurements: 9.25"W x 5"D x 11.25"H
  • Brochure Size: Trifold Brochure
PRICE
$18.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth5 in
Height11-1/4 in
Weight0.5 lbs
Insert Size4-1/8"W x 9"D

Product Details

ColorClear
Number of Pockets4
Number of Levels2
StyleVertical
Mounting LocationWall, Counter Top
MaterialAcrylic
Package Quantity1
Manufacturers Part Number252381
BrandAzar Displays