Features:
- Sold in Multiples of: 1
- Material: Polycarbonate
- Measurement: 12" Diameter
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 6-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Bowl |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 700922 |
| Number of Levels | 1 |
| Number of Bowls | 1 |
| Brand | Azar Displays |