Serving Bowls
Type
Shape
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Our single bowl display will help turn your counter into a beautifully organized space to display your impulse buy items. Highly durable, and weighted down with an 8" chrome base. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders. Features: Sold in Multiples of: 1 Material: Polycarbonate Number of Tiers: 1 Measurement: 14" Diameter Overall Height: 9.5" Color: Clear
Dinex Turnbury® Insulated. Pedestal Based Bowl, 5 Oz. 48/Cs, Latte, DX320031 Features: Stylish 5 Oz. Pedestal Bowls For Hot Or Cold Foods Distinctive Swirl Design With China-Like Appearance Double-Wall Insulated With Ozone-Safe, Urethane Foam Not Recommended For Microwave BPA Free
Dinex Tropez Bowl, High-Temp, 9 Oz., 48/Cs, Onyx, DX9300B03 Features: Elegant High-Temp Bowl, For Convection Heating And Thermalization Systems Made From Specially Formulated Resins Stylish Fluted Design China-Like Finish Upscale Styling Enhances Meal Presentation And Patient Satisfaction
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 14" diameter x 7" deep bowl and sits on an a high-end 15" diameter metal base. Bowl placement is not adjustable. Overall height is 40". Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 14" Diameter Base Measurement: 15" ...
Dinex Turnbury® Insulated. Pedestal Based Bowl, 9 Oz. 48/Cs, Sage, DX330084 Features: Stylish 9 Oz. Pedestal Bowls For Hot Or Cold Foods Distinctive Swirl Design With China-Like Appearance Double-Wall Insulated With Ozone-Safe, Urethane Foam Not Recommended For Microwave BPA Free