Features:
- Upholstered black vinyl.
- Legs and frame are made from durable metal with black padded armrests.
- Knock down design for secure shipping.
- Reclining backrest.
- Easy to assemble.
- Arm-to-Arm: 20.25"
Weights & Dimensions
| Length | 23-1/2 - 38 in |
| Width | 34 in |
| Depth | 21 in |
| Height | 23 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20-1/4 in |
| Seat Depth | 20 in |
Product Details
| Assembly Required | Yes |
| Type | Shampoo Chair |
| Frame Color Family | Black |
| Color | Black |
| Series | Azle |
| Seat Type | Vinyl |
| Upholstery Material | Vinyl |
| Footrest Included | No |
| Seat Color Family | Black |
| Frame Material | Metal |
| Arm Type | Fixed |
| Leg Type | 4-Legged |
| Manufacturers Part Number | TD-22023 |
| Back Type | Full |
| Seat Material | Vinyl |
| Brand | AYC Group |
Warranty
| Warranty | 1 Year on Parts |