Hiland Portable Adapter Hose TTHP-ADH 5'L
|
Questions & Answers (0)
Product Description
Portable adapter hose 5' long. Adapts a 20lb propane tank to a 1lb connection. Extends the life of your tabletop heater. Also works for camping stoves and portable flames that require a 1lb propane tank.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 3/4 in |
| Depth | 3/4 in |
| Height | 3/4 in |
| Weight | 5 lbs |
Product Details
| Type | Hose |
| Color | Black |
| Manufacturers Part Number | TTHP-ADH |
| For Use With | Table Top Heaters |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |