Smith's Environmental Products® Hose Kit Quiet One QFHK
Write a Review
|
Questions & Answers (0)
Product Description
Smith's Environmental Products® Hose Kit Quiet-One™
The Quick Fit Hose Kit provides a means of installing any Quiet-One™ kickspace heater without having to cut out an access panel in the bottom of the cabinet; it makes Quiet-One™ kickspace units easier to install as all solder work can be done and all tube connections can be made before the installer slides the Quiet-One™ into its final resting place under the cabinet. Access to your kickspace heater will be made easy by pulling it out into the middle of the floor rather than climbing into the cabinet. Each fully packaged kit includes 8' of 1/2" Watts Radiant ONIX synthetic hose with DIN standard oxygen barrier, four 3⁄8" barb x 1⁄2" sweat tees, two 1/2" copper elbows, two 1/2" copper couplings and four 3⁄8" self tite clamps. 5 Year Parts Warranty.
The Quick Fit Hose Kit provides a means of installing any Quiet-One™ kickspace heater without having to cut out an access panel in the bottom of the cabinet; it makes Quiet-One™ kickspace units easier to install as all solder work can be done and all tube connections can be made before the installer slides the Quiet-One™ into its final resting place under the cabinet. Access to your kickspace heater will be made easy by pulling it out into the middle of the floor rather than climbing into the cabinet. Each fully packaged kit includes 8' of 1/2" Watts Radiant ONIX synthetic hose with DIN standard oxygen barrier, four 3⁄8" barb x 1⁄2" sweat tees, two 1/2" copper elbows, two 1/2" copper couplings and four 3⁄8" self tite clamps. 5 Year Parts Warranty.
PRICE
$219.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | QFHK |
| Type | Hose |
| For Use With | Kickspace Heaters |
| Brand | Smith's Environmental Products |
Warranty
| Warranty | 5 yr |