Phoenix 27" Propane Burnisher, Belt Drive, Gray - 1027
Write a Review
|
Questions & Answers (0)
Product Description
The new industry leader for operator ease of use (perfectly balanced to eliminate sore shoulders from the pull to the left). Easiest pad change in the history - tilts back farther and you just pinch to release the center lock. EPA/CARB certified low emissions. Longer equipment life. Fuel efficiency - equipped with a true propane carburetor for best torque at lower RPM. Polishes up to 22,000 square feet per hour.
PRICE
$4,649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 27 in |
| Height | 40 in |
| Weight | 250 lbs |
| Diameter | 27 in |
| Cleaning Width | 27 in |
Product Details
| Assembly Required | No |
| Power | Battery Starter |
| Type | Belt Drive |
| Horsepower | 17 HP |
| Color | Gray |
| Cleaning Capacity | 20,000 ft²/hr |
| Voltage | 12 V |
| Material | Steel |
| Description | Floor Burnisher |
| Manufacturers Part Number | 1027 |
| Decibels | 85 |
| Engine Type | Kawasaki 481 |
| Brush Motor RPM | 1850 rpm |
| Brand | Phoenix |
Warranty
| Warranty | 1 Year/2 Year Parts |
Compliance & Certifications
| Certifications | EPA/CARB |