Phoenix 24" Dual Headed Titan Twin Propane Spray Cleaning & Polishing Machine, Gray/Red - 1010
Write a Review
|
Questions & Answers (0)
Product Description
The most unique floor cleaning machine in the industry! Cleans, Refinishes and Polishes in one pass. Saves up to 40% of labor costs. Propane engine with a true propane carburetor. EPA and CARB approved. 1000 RPM front head, 1800 RPM rear head. 55 lbs. front head pressure, 8 lbs. rear head pressure. Electric start. Hour meter. Quick change pad holder. Equipped with bottle holder, quick connect fitting and spray pump for dispensing Classic. Cleans and Polishes up to 17,000 square feet per hour
PRICE
$7,899.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 24 in |
| Height | 43 in |
| Weight | 325 lbs |
| Diameter | 24 in |
| Cleaning Width | 24 in |
Product Details
| Assembly Required | No |
| Power | 19 |
| Type | High Speed |
| Horsepower | 17 HP |
| Color | Gray |
| Cleaning Capacity | 15,000 ft²/hr |
| Voltage | 12 V |
| Material | Steel |
| Description | Spray Cleaning/Polishing Machine |
| Manufacturers Part Number | 1010 |
| Decibels | 88 |
| Engine Type | Kawasaki 481 |
| Brush Motor RPM | 1250/1700 rpm |
| Brand | Phoenix |
Warranty
| Warranty | 1 Year/2 Year Parts |
Compliance & Certifications
| Certifications | EPA/CARB |