Provides sturdy, easy-slide support for your standard keyboard, enabling extra space on cart's top shelf.
This optional Heavy-Duty Keyboard and Mouse Tray is for use with Newcastle Systems NB & PC Series mobile workstations only.
Newcastle Systems Heavy-Duty Keyboard and Mouse Tray For NB & PC Series Workstations
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 7 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Keyboard Tray |
| Color | Black |
| For Use With | NB & PC Series |
| Material | Steel |
| Description | Keyboard & Mouse Tray |
| Package Quantity | 1 |
| Manufacturers Part Number | B107 |
| Brand | Newcastle Systems |
Warranty
| Warranty | 1 yr |